Green Automatic Transfer Switch

Item #: 0894085

Cat #: EGSU100L24RACA

UPC: 786685449432

Company wide:
0 in stock
Documents & Guides
Green Automatic Transfer Switch, Load management, CHSPT2ULTRA surge protection, 100A, 120/240V, Two-pole, 24 circuits, NEMA 3R enclosure, 50/60 Hz, Mechanically held switch

Overview

Green Automatic Transfer Switch, Load management, CHSPT2ULTRA surge protection, 100A, 120/240V, Two-pole, 24 circuits, NEMA 3R enclosure, 50/60 Hz, Mechanically held switch
Also known as: 786685449432, EGSU100L24RACA, CUTEGSU100L24RACA

Specifications

Amps: 200
Volts AC: 120, 240
Mounting: Surface
Circuits: 24
IP/NEMA Rating: NEMA 3R
Amps: 200
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Volts AC: 120, 240
Circuits: 24