Contactor, IEC, 30A, 3P, 110VAC Coil, No Auxiliary Contacts

Item #: 0893790

Cat #: 100-C30KD00

UPC: 662072593455

Call for price
Company wide:
0 in stock
Contactor, IEC, 30 Amp, 3-Pole, 110 Volt AC Coil, No Auxiliary Contact

Overview

Contactor, IEC, 30 Amp, 3-Pole, 110 Volt AC Coil, No Auxiliary Contact
Also known as: 662072593455, 100-C30KD00, ALB100C30KD00

Specifications

Poles: 3
Type: Contactor
Amps: 30
Family / Style: 100-C
Poles: 3
Amps: 30
Type: Contactor
Family / Style: 100-C

Customer Reviews

No reviews for this product
(0)