B18-SBT-Z Box/Multiple Conduit Hanger with Rod/Wire Clip, 1/4" Rod, #12 Wire

Item #: 0893683

Cat #: B18SBT184Z

UPC: 782856587163

$ 10.93 EA
Company wide:
603 in stock
Documents & Guides
Combination Box/Conduit Hanger, Drop Wire/Rod Beam, 1/4 Inch Conduit Plain Center Hole for Screw or Threaded Rod Mount, Wire Size #12

Overview

Combination Box/Conduit Hanger, Drop Wire/Rod Beam, 1/4 Inch Conduit Plain Center Hole for Screw or Threaded Rod Mount, Wire Size #12

One assembly provides support for electrical box and/or conduit from drop wire or rod Single point structure attachment and easy "snap-in" field assembly of up to three conduit clips Eliminates need for offset bending conduit 66% less Drop Wires (rod/wire application) NEC® & CEC compliant

Also known as: 782856587163, B18SBT184Z, CDYB18SBT184Z

Features & Benefits

  • One assembly provides support for electrical box and/or conduit from drop wire or rod
  • Single point structure attachment and easy "snap-in" field assembly of up to three conduit clips
  • Eliminates need for offset bending conduit
  • 66% less Drop Wires (rod/wire application)
  • NEC® & CEC compliant
  • Increased capability and application options by combining 4Z and 6Z products into one enhanced and efficient offering
  • Improved multi-function clip allows for optimized inventory while reducing job site scheduling risks associated with multiple SKUs

Specifications

Material: Spring Steel
Standards: Build America Buy America Compliant
Finish: Corrosion Resistant
Material: Spring Steel
Finish: Corrosion Resistant
Standards: Build America Buy America Compliant