1" Fiberglass 90° Elbow, 12" Radius, Black, No Coupling

Item #: 0893659

Cat #: 1FG90X12NC

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
1 Inch Fiberglass 90 Degree Elbow, 12 Inch Radius, Black, No Coupling

Overview

1 Inch Fiberglass 90 Degree Elbow, 12 Inch Radius, Black, No Coupling
Also known as: 1FG90X12NC

Specifications

Diameter: 1 in
Color: Black
Material: Fiberglass
Angle: 90°
Sweep Radius: 12 in
Diameter: 1 in
Material: Fiberglass
Sweep Radius: 12 in
Color: Black
Angle: 90°