1.68W T2.5 Mini Incandescent Lamp

Item #: 0893592

Cat #: S7863

UPC: 045923078637

Company wide:
0 in stock
1.68 Watt miniature; T2 1/2; 10000 Average rated hours; Miniature Bayonet Base; 24 Volt

Overview

1.68 Watt miniature; T2 1/2; 10000 Average rated hours; Miniature Bayonet Base; 24 Volt
Also known as: 045923078637, S7863, SATS7863

Specifications

Shape: T2-1/2 (Tubular)
Volts AC: 24
Base: Bayonet (BA9s)
Wattage: 1.680
Light Technology: Incandescent
Dimmable: No
Shape: T2-1/2 (Tubular)
Base: Bayonet (BA9s)
Light Technology: Incandescent
Volts AC: 24
Wattage: 1.680
Dimmable: No