Crf Cv52ag 52in Custom Carved Chamb

Item #: 0893552

Cat #: CV52AG

UPC: 647881016166

Company wide:
0 in stock
Documents & Guides
Heavy Duty, 3 Speed Reversible Motor, 2in And 6in Downrods (included), Limited Lifetime Warranty, Blades Sold Separately, Light Kit Adaptable (optional), Both Tcs Controls Available (optional), Energy Star Qualified, Number Of Blades: 5, Blade Pitch: 14de

Overview

Heavy Duty, 3 Speed Reversible Motor, 2in And 6in Downrods (included), Limited Lifetime Warranty, Blades Sold Separately, Light Kit Adaptable (optional), Both Tcs Controls Available (optional), Energy Star Qualified, Number Of Blades: 5, Blade Pitch: 14de
Also known as: 647881016166, CV52AG, CRACV52AG

Specifications

Size: 52 in
Size: 52 in