10kW Fan Forced Unit Heater

Item #: 0893519

Cat #: HF2B5110CA1L

UPC: 686334645287

$ 1850.76 EA
Company wide:
0 in stock
Documents & Guides
Fan Forced Unit Heater, 208V - 7.5kW, 240V - 10kW, Color: White, Includes: Thermostat.

Overview

Fan Forced Unit Heater, 208V - 7.5kW, 240V - 10kW, Color: White, Includes: Thermostat.
Also known as: 686334645287, HF2B5110CA1L, TPIHF2B5110CA1L

Specifications

Phase: 3, 1
Color: Brown, Beige
Wattage: 7500, 10000
Volts AC: 240, 208
Standards: California Proposition 65
Phase: 3, 1
Wattage: 7500, 10000
Standards: California Proposition 65
Color: Brown, Beige
Volts AC: 240, 208