40 Watt, A15, Silicone Coated Lamp

Item #: 0893503

Cat #: 40A15/TF-120V

UPC: 807154061464

$ 7.43 EA
Company wide:
254 in stock
Documents & Guides
Incandescent Silicone Coated Lamp, 40W, 130V, Bulb: A15, Base: Medium Screw (E26), Color Temperature: 2700K, Rated Average Life: 1,000 Hrs. Commonly used in Refrigerator & Appliance Applications.

Overview

Incandescent Silicone Coated Lamp, 40W, 130V, Bulb: A15, Base: Medium Screw (E26), Color Temperature: 2700K, Rated Average Life: 1,000 Hrs. Commonly used in Refrigerator & Appliance Applications.

Special coating prevents the spread of shattering glass in the event lamp is broken Reduces the chance of breakage from thermal shock such as water contact Meets Federal Regulations of FDA Ideal for restaurants

Also known as: 807154061464, 40A15/TF-120V, CND40A15TF130V

Specifications

Type: Silicone Coated, appliance lamp
Base: Medium Screw (E26)
Volts AC: 130
Color Rendering Index (CRI): 100
Wattage: 40
Shape: A15 (Arbitrary)
Color Temperature: 2700 (Warm White)
Diameter: 1.875 in
Light Technology: Incandescent
Type: Silicone Coated, appliance lamp
Volts AC: 130
Wattage: 40
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Base: Medium Screw (E26)
Color Rendering Index (CRI): 100
Shape: A15 (Arbitrary)
Diameter: 1.875 in