Fuse, 17-1/2A, Class J, Dual Element, Time-Delay, 600V, LOW-PEAK

Item #: 0893498

Cat #: LPJ-17-1/2SP

UPC: 051712523271

$ 65.72 EA
Company wide:
0 in stock
Documents & Guides
17-1/2 Amp, Class J, Dual-Element, Time-Delay Fuse, 600 Volt AC, LOW-PEAK

Overview

17-1/2 Amp, Class J, Dual-Element, Time-Delay Fuse, 600 Volt AC, LOW-PEAK

These Bussmann Low-Peak® current-limiting fuses feature separate overload and short-circuit elements, provide time delay for sizing of high inrush loads linked with Class J current limitation. The fuses have a selective coordination ratio of 2-to-1 (within Low-Peak fuse family) that prevents electrical shutdowns from extending beyond the failed circuit.

Also known as: 051712523271, LPJ-17-1/2SP, BUSLPJ1712SP

Specifications

Speed: Time Delay, Slow Blow
Family / Style: LPJ
Class: J
Volts AC: 600
Volts DC: 300
Mounting: Cartridge
Amps: 17.500
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 300 kA
Speed: Time Delay, Slow Blow
Class: J
Volts DC: 300
Amps: 17.500
Interrupt Rating AC: 300 kA
Family / Style: LPJ
Volts AC: 600
Mounting: Cartridge
Interrupt Rating DC: 100 kA