
$ 24.02 EA
Company wide:
27
in stock
Documents & Guides
60A, 600V, Fuse Holder Class T Fuse Block Cover
Overview
60A, 600V, Fuse Holder Class T Fuse Block Cover
The new Littelfuse Class T fuse blocks offer many advantages over previous generations that are noted in the features and benefits section. Of particular value is the space savings these new blocks provide.
Also known as: 079458188592, LFT60060FBC, LFULFT60060FBC
Specifications
| Class: | T |
| Mounting: | Snap On |
| Color: | Black |
| Poles: | 1 |
| Material: | Thermoplastic |
| Volts AC: | 600 |
| Amps: | 60 |
| Standards: | California Proposition 65 |
| Class: | T |
| Color: | Black |
| Material: | Thermoplastic |
| Amps: | 60 |
| Mounting: | Snap On |
| Poles: | 1 |
| Volts AC: | 600 |
| Standards: | California Proposition 65 |