Bkr T6l 600a 3p Ls/i Ul

Item #: 0893439

Cat #: T6L600BW

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
Abb; Circuit Breaker; Amperage Rating: 600 Amp; Voltage Rating: 600 Vac; Frequency Rating: 50 - 60 Hz; Frame: 600 Amp; Trip Type: Ls/i (ac Only), Pr221, Electronic; Interrupt Rating: 100 Kamp At 480 Vac; Number Of Poles: 3; Length: 8.260 In; Width: 470 In; Height: 10.550 In; Interrupting Rating Class/breaking Capacity:extra High; Mechanical Life: 20000 Operations; Weight: 20.900 Lb; T6l600bw: Bkrt6l 600a 3p Ls/i Ul Lvp

Overview

Abb; Circuit Breaker; Amperage Rating: 600 Amp; Voltage Rating: 600 Vac; Frequency Rating: 50 - 60 Hz; Frame: 600 Amp; Trip Type: Ls/i (ac Only), Pr221, Electronic; Interrupt Rating: 100 Kamp At 480 Vac; Number Of Poles: 3; Length: 8.260 In; Width: 470 In; Height: 10.550 In; Interrupting Rating Class/breaking Capacity:extra High; Mechanical Life: 20000 Operations; Weight: 20.900 Lb; T6l600bw: Bkrt6l 600a 3p Ls/i Ul Lvp
Also known as: T6L600BW, ABBT6L600BW

Specifications

No Specifications Available