M12™ Cordless 3/8" Lithium-Ion Ratchet Kit

Item #: 0893387

Cat #: 2457-21

UPC: 045242257584

$ 235.43 EA
Company wide:
0 in stock
Documents & Guides
M12™ Cordless 3/8" Lithium-Ion Ratchet Kit, RPM: 0 - 250, Torque: 35 ft-lbs, Voltage: 12V, Anvil: 3/8" Ball Detent, Weight: 1.9 lbs, Includes: (1) M12 Lithium Battery, 3/8" to 1/4" Adapter, 30 Minute Charger, Carrying Case & Ratchet

Overview

M12™ Cordless 3/8" Lithium-Ion Ratchet Kit, RPM: 0 - 250, Torque: 35 ft-lbs, Voltage: 12V, Anvil: 3/8" Ball Detent, Weight: 1.9 lbs, Includes: (1) M12 Lithium Battery, 3/8" to 1/4" Adapter, 30 Minute Charger, Carrying Case & Ratchet

Choose the sub-compact ratchet with best-in-class power, speed and durability. The M12™ cordless 3/8 in. lithium-ion ratchet is the ideal tool for auto mechanics, maintenance and repair professionals looking for maximum performance and productivity in a subcompact cordless tool. It utilizes a powerful 12 Volt motor to produce up to 35 ft-lbs of torque and 250 RPM, giving users the power and speed of a pneumatic ratchet without the AirGrip. It’s powered by the M12 REDLITHIUM™ battery pack, which delivers more work per charge and more work over pack life than the competitors, as well as best-in-class performance in extreme jobsite conditions. At just 10-3/4 in. long and 1.9 lbs, the ratchet is tool-belt portable, and features a 3/4 in. low-profile head design for work in the tightest of spaces and engine bays. The variable-speed metal trigger and reinforced steel housing provide maximum control and durability with any application. The kit includes one M12 battery, a 30-minute charger, a 3/8 in. to 1/4 in. adapter and carrying case.

Also known as: 045242257584, 2457-21, MIL245721

Features & Benefits

  • Powerful 12 Volt motor: delivers up to 35 ft-lbs of torque
  • Superior fastening speed: produces 250 RPM, with variable-speed trigger for greater control
  • REDLITHIUM™ Battery Technology: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
  • REDLINK™ Intelligence: provides optimized performance and overload protection using total system communication between tool, battery and charger
  • On board FUEL gauge: displays remaining run-time
  • Built-in LED light: illuminates work area and tight dark spaces
  • Reinforced steel housing for added durability and strong cranking forces

Specifications

Type: Lithium Battery
Volts DC: 12
Type: Lithium Battery
Volts DC: 12