Fire Barrier Putty Sleeve Kit, 1" x 12"

Item #: 0893370

Cat #: DT100

UPC: 051115188091

$ 69.91 EA
Company wide:
0 in stock
Fire Barrier Putty Sleeve Kit, Dimensions: 1” Diameter x 12” Sleeve, Application: Sleeve May Be Split/Hinged, Accommodates Oversized Openings (Up to 2"), Protection: Up to 4 Hours, Includes: Putty Sleeve, Moldable Putty, Screws, Labels.

Overview

Fire Barrier Putty Sleeve Kit, Dimensions: 1” Diameter x 12” Sleeve, Application: Sleeve May Be Split/Hinged, Accommodates Oversized Openings (Up to 2"), Protection: Up to 4 Hours, Includes: Putty Sleeve, Moldable Putty, Screws, Labels.

3M™ Fire Barrier Putty Sleeve Kits are designed to help prevent the passage of fire and smoke in new or existing cable penetrations through walls or floors. These kits are tested up to 4 hours for fire-rated through penetration systems (in accordance with ASTM E814). No gasket is required with this product and it allows for both new and retrofit data and telecom cable firestop installations.

Also known as: 051115188091, DT100, MMMDT100

Specifications

Type: Fire Stop, Kit, Sleeve
Length: 12 in
Width: 4 in
Type: Fire Stop, Kit, Sleeve
Width: 4 in
Length: 12 in