15 Amp Combination Decora & LED, Light Almond

Item #: 0893320

Cat #: 6526-T

UPC: 078477359341

$ 19.03 EA
Company wide:
0 in stock
Documents & Guides
15 Amp, 120V, Combination Decora Switch & LED Guide Light. Single-Pole, AC Combination Switch, Commercial Grade, Grounding, Side Wired - Light Almond.

Overview

15 Amp, 120V, Combination Decora Switch & LED Guide Light. Single-Pole, AC Combination Switch, Commercial Grade, Grounding, Side Wired - Light Almond.

15-Amp 120V AC Combination Decora Switch with LED Guide Light, Almond

Also known as: 078477359341, 6526-T, LEV6526T

Specifications

Type: Switch, Light, LED, 2 Device, Rocker Switch, Decorator
Color: Light Almond
Volts AC: 120
Poles: 1
Amps: 15
Type: Switch, Light, LED, 2 Device, Rocker Switch, Decorator
Volts AC: 120
Amps: 15
Color: Light Almond
Poles: 1