This product may not be available in all locations.

Lamp Module, Integrated LED, Green, 24V AC/DC, Front Latch Mount
Item #: 0893303
Cat #: 800F-N3G
UPC: 662468119917
Call for price
Company wide:
10
in stock
Documents & Guides
Lamp Module, Integrated LED, Latch Mount, 24V AC/DC, Green, 10 per Package
Overview
Lamp Module, Integrated LED, Latch Mount, 24V AC/DC, Green, 10 per Package
Our Bulletin 800F 22 mm Round Operator family meets demanding performance specifications. We use state-of-the-art solid modeling techniques and finite element analysis to optimize the durability and performance of our push buttons.
Also known as: 662468119917, 800F-N3G, ALB800FN3G
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 13, NEMA 4 |
| Volts DC: | 24 |
| Color: | Green |
| Type: | LED, Lamp Module |
| Family / Style: | 800F |
| Material: | Plastic |
| Volts AC: | 24 |
| Size: | 22.500 mm |
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 13, NEMA 4 |
| Color: | Green |
| Family / Style: | 800F |
| Volts AC: | 24 |
| Volts DC: | 24 |
| Type: | LED, Lamp Module |
| Material: | Plastic |
| Size: | 22.500 mm |