
Water Pipe Ground Clamp, Zinc Alloy, 1/2"–1" Pipe, #10 Solid-#6 Solid, 6 mm² Stranded-10 mm² Strand
Item #: 0893204
Cat #: ZWP1J
UPC: 782856329534
$ 5.68 EA
Company wide:
0
in stock
Documents & Guides
Water Pipe Ground Clamp, Zinc Alloy, 1/2"–1" Pipe, #10 Solid-#6 Solid, 6 mm² Stranded-10 mm² Stranded
Overview
Water Pipe Ground Clamp, Zinc Alloy, 1/2"–1" Pipe, #10 Solid-#6 Solid, 6 mm² Stranded-10 mm² Stranded
nVent ERICO Water Pipe Ground Clamp is used for grounding copper conductors to metallic water pipes or ground rods.
Also known as: 782856329534, ZWP1J, CADZWP1J
Features & Benefits
- Manufactured from high-strength silicone bronze for superior durability and corrosion resistance
- Used for connecting copper conductors to metallic water pipe or ground rods
- Designed for effectively connecting copper conductors to metallic water pipes or ground rods
- Ensures a secure and low-resistance path for grounding applications
- Suitable for a range of conductor and pipe sizes
Specifications
| Material: | Zinc Alloy |
| Standards: | California Proposition 65 |
| Material: | Zinc Alloy |
| Standards: | California Proposition 65 |