PLATT logo

Lithium Photo Battery, 3V, 1500 mAh, 2 Pack

Item #: 0893170
Cat #: EL123APB2
UPC: 039800082725
$ 8.00 EA
Clearance
Price good while supplies last
Company wide:
12 in stock
Documents & Guides
Lithium Photo Battery, 3 Volt, 1500 mAh, 2 Pack

Overview

Lithium Photo Battery, 3 Volt, 1500 mAh, 2 Pack
Also known as: 039800082725, EL123APB2, EVEEL123APB2

Specifications

Type: Lithium Battery
Type: Lithium Battery

Customer Reviews

No reviews for this product
(0)