2" PVC 90° Utility Elbow, 24" Radius, Schedule 40, Gray, Long Bell End

Item #: 0893160

Cat #: UC9DJBLB

UPC: 034481179214

$ 77.92 EA
Company wide:
0 in stock
Documents & Guides
2 Inch PVC 90 Degree Utility Sweep Elbow, 24 Inch Radius, Schedule 40, Gray, Long-Bell End

Overview

2 Inch PVC 90 Degree Utility Sweep Elbow, 24 Inch Radius, Schedule 40, Gray, Long-Bell End
Also known as: 034481179214, UC9DJBLB, CARUC9DJBLB

Specifications

Color: Gray
Material: PVC
Diameter: 2 in
Angle: 90°
Color: Gray
Diameter: 2 in
Material: PVC
Angle: 90°