121” Linking cord (fixture to fixture)

Item #: 0893152

Cat #: RAZ CC121 M12

UPC: 745977165580

Company wide:
0 in stock
Documents & Guides
121” Linking cord (fixture to fixture)

Overview

121” Linking cord (fixture to fixture)
Also known as: 745977165580, RAZ CC121 M12, LITRAZCC121

Specifications

Light Technology: LED
Length: 121 in
Light Technology: LED
Length: 121 in