KBVF-45, Hybrid AC Drive, 460VAC, 3PH Input, 3PH Output, 4.6A. 3HP,Open, IP20

Item #: 0893100

Cat #: 9590

UPC: 024822095907

$ 392.48 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
KBVF-45, Hybrid AC Drive, 460 Volt AC, 3-Phase Input, 3-Phase Output, 4.6 Amp. 3 Horse Power, Open, IP20

Overview

KBVF-45, Hybrid AC Drive, 460 Volt AC, 3-Phase Input, 3-Phase Output, 4.6 Amp. 3 Horse Power, Open, IP20
Also known as: 024822095907, 9590, KBE9590

Specifications

Phase: 3
Volts AC: 480
Horsepower: 3
IP/NEMA Rating: IP20
Phase: 3
Horsepower: 3
Volts AC: 480
IP/NEMA Rating: IP20

Customer Reviews

No reviews for this product
(0)