Wallpack, LED, 5 Light, 12.6W, 120-277V, Bronze

Item #: 0893078

Cat #: LNC-5LU-5K

UPC: 785988020645

Company wide:
0 in stock
LED Laredo Cut-Off Wallpack, 50k Color Temperature, 967 Lumens, 12.6 Watts, 120-277 Volt, 5 LEDs, Compact, Type III IES Distribution, Dark Bronze

Overview

LED Laredo Cut-Off Wallpack, 50k Color Temperature, 967 Lumens, 12.6 Watts, 120-277 Volt, 5 LEDs, Compact, Type III IES Distribution, Dark Bronze
Also known as: 785988020645, LNC-5LU-5K, EXOLNC5LU5K

Specifications

Type: Wallpack
Color Temperature: 5000 (Bright White)
Volts AC: 120, 277
Color: Bronze
Wattage: 12.600
Standards: California Proposition 65
Light Technology: LED
Type: Wallpack
Volts AC: 120, 277
Wattage: 12.600
Light Technology: LED
Color Temperature: 5000 (Bright White)
Color: Bronze
Standards: California Proposition 65