Combination Unit, Dual Head, Green, 6v 5

Item #: 0893068
Cat #: CSTWG3
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Combination Unit, Dual Head, Green, 6v 5.4w

Overview

Combination Unit, Dual Head, Green, 6v 5.4w
Also known as: CSTWG3, DUACSTWG3

Specifications

Volts AC: 120/277
Volts DC: 6
Material: Thermoplastic
Wattage: 5.400
Light Technology: LED
Color: White/Green
Volts AC: 120/277
Material: Thermoplastic
Light Technology: LED
Volts DC: 6
Wattage: 5.400
Color: White/Green

Customer Reviews

No reviews for this product
(0)