Compression Coupler for Galvanized Ground Rod, Pointed, 5/8" dia, 3" x 0.31 lb

Item #: 0892947

Cat #: GCC58F

UPC: 782856619574

$ 24.98 EA
Company wide:
0 in stock
Documents & Guides
Compression Coupler for Galvanized Ground Rod, Pointed, 5/8" dia, 3" x 0.31 lb

Overview

Compression Coupler for Galvanized Ground Rod, Pointed, 5/8" dia, 3" x 0.31 lb

Threadless compression coupler for use with galvanized steel ground rods.

Also known as: 782856619574, GCC58F, CADGCC58F

Features & Benefits

  • Threadless compression coupler for use with galvanized steel ground rods
  • Inside of coupler is tapered so ground rod compresses during installation to form an irreversible conductive connection

Specifications

Material: Steel
Finish: Electrogalvanized
Standards: Build America Buy America Compliant
Material: Steel
Standards: Build America Buy America Compliant
Finish: Electrogalvanized