Diesel Locomotive Cable, 1/0 AWG, 2 kV

Item #: 0892943

Cat #: 1ADLOWIRE

UPC:

Company wide:
0 in stock
Documents & Guides
Diesel Locomotive Cable, 1/0 AWG, Stranded, Copper, 2000 Volts, DLO

Overview

Diesel Locomotive Cable, 1/0 AWG, Stranded, Copper, 2000 Volts, DLO

Diesel Locomotive Cable which is commonly known as DLO Cable is a flexible (tinned copper Class I, 24 AWG strands) rubber insulated (EPR—Ethylene propylene rubber) and rubber jacketed (CPE-chlorinated polyethylene) 2000 volt UL rated cable originally developed for use in the wiring of Diesel Locomotives.

Also known as: 1ADLOWIRE

Features & Benefits

  • Specifically designed for pharmaceutical industry—flush mounting and flat surfaces eliminate areas where contaminants can accumulate
  • Low RA value of PharmaPro finish minimizes surface crevices, allowing for a thorough wipe-down
  • Enclosure does not protrude into the manufacturing area
  • Mounting system included
  • This flush-mounted PharmaPro enclosure specifically designed for use in pharmaceutical applications. This PharmaPro Flush-mount Hinge Cover Type 4X, AFM24206SS item measures 24x20x6in. with a material of SS 304, Brushed.
  • Mounting flange manufactured from 10 gauge Type 316L stainless steel
  • Seams continuously welded and ground smooth
  • Type 316L stainless steel lift-off hinges used with hinged door
  • Type 316L stainless steel slotted oval-head fasteners used with screw cover

Specifications

Material: Copper
Color: Black
Gauge: 1/0 AWG
Conductors: 1
Material: Copper
Gauge: 1/0 AWG
Color: Black
Conductors: 1