Compression Coupler for Galvanized Ground Rod, Pointed, 3/4" dia, 3 1/2" x 0.36 lb

Item #: 0892937

Cat #: GCC34

UPC: 782856707196

$ 51.28 EA
Company wide:
0 in stock
Documents & Guides
CAD GCC34 COUPLER THREADLESS

Overview

CAD GCC34 COUPLER THREADLESS

Threadless compression coupler for use with galvanized steel ground rods.

Also known as: 782856707196, GCC34, CADGCC34

Features & Benefits

  • Threadless compression coupler for use with galvanized steel ground rods
  • Inside of coupler is tapered so ground rod compresses during installation to form an irreversible conductive connection

Specifications

Material: Steel
Finish: Electrogalvanized
Weight: 0.360 lb
Material: Steel
Weight: 0.360 lb
Finish: Electrogalvanized