Ground Rod Clamp, U-Bolt, Tinned, One Conductor, #4 Sol-2/0 Str, 16 mm² Str-50 mm² Str Conductor Si

Item #: 0892936

Cat #: GC064

UPC: 782856617112

$ 49.20 EA
Company wide:
0 in stock
Documents & Guides
Ground Rod Clamp, U-Bolt, Tinned, One Conductor, #4 Sol-2/0 Str, 16 mm² Str-50 mm² Str Conductor Size, UL

Overview

Ground Rod Clamp, U-Bolt, Tinned, One Conductor, #4 Sol-2/0 Str, 16 mm² Str-50 mm² Str Conductor Size, UL

Tinned Ground Rod Clamp that Accepts conductors in both parallel and perpendicular orientations.

Also known as: 782856617112, GC064, CADGC064

Features & Benefits

  • Tinned finish provides a theft-deterrent appearance
  • Accepts conductors in both parallel and perpendicular orientations

Specifications

Material: Bronze
Standards: California Proposition 65
Allowable Gauge Range: 4 - 2/0
Finish: Tinned
Material: Bronze
Allowable Gauge Range: 4 - 2/0
Standards: California Proposition 65
Finish: Tinned