LIMITRON FAST ACTING FUSE CLASS J

Item #: 0892931

Cat #: JKS-70

UPC: 051712630702

$ 161.96 EA
Company wide:
1 in stock
Documents & Guides
70A 600V Class J Limitron Fast Acting Fuse

Overview

70A 600V Class J Limitron Fast Acting Fuse
Also known as: 051712630702, JKS-70, BUSJKS70

Specifications

Speed: Fast Acting
Amps: 70
Class: J
Volts AC: 600
Mounting: Cartridge
Interrupt Rating AC: 200 kA
Speed: Fast Acting
Class: J
Mounting: Cartridge
Amps: 70
Volts AC: 600
Interrupt Rating AC: 200 kA