Fence Clamp, Two Conductors, 3 1/2" Fence Post, #4 Solid-2/0 Stranded, 16 mm² Stranded-120 mm² Stran

Item #: 0892928

Cat #: FC082DH

UPC: 782856674108

$ 161.62 EA
Company wide:
0 in stock
Documents & Guides
Fence Clamp, Two Conductors, 3 1/2" Fence Post, #4 Solid-2/0 Stranded, 16 mm² Stranded-120 mm² Stranded

Overview

Fence Clamp, Two Conductors, 3 1/2" Fence Post, #4 Solid-2/0 Stranded, 16 mm² Stranded-120 mm² Stranded

nVent ERICO Fence Clamp, Two Conductors is a clamp for secure dual-conductor fence/pipe grounding.

Also known as: 782856674108, FC082DH, CADFC082DH

Features & Benefits

  • Engineered to connect two conductors to a fence post or pipe securely
  • Features a theft-deterrent appearance for installation security
  • Includes robust stainless steel or silicone bronze hardware for superior strength and longevity
  • Made from high quality copper alloy that minimizes the risk of corrosion while ensuring reliable conductivity

Specifications

Material: Copper Alloy
Allowable Gauge Range: 4 - 250
Finish: Tinned
Material: Copper Alloy
Finish: Tinned
Allowable Gauge Range: 4 - 250