Split Bolt Connector, Tinned, #4 Stranded-250 kcmil Stranded, 25 mm² Stranded-120 mm² Stranded

Item #: 0892892

Cat #: ESBP4/0

UPC: 782856358336

$ 29.92 EA
Company wide:
0 in stock
Documents & Guides
CAD ESBP4/0 SPLIT BOLT DUAL R

Overview

CAD ESBP4/0 SPLIT BOLT DUAL R

Unplated high-strength silicon bronze accommodates copper to copper connections.

Also known as: 782856358336, ESBP4/0, CADESBP40

Features & Benefits

  • Unplated high-strength silicon bronze accommodates copper to copper connections
  • Tin plated, high-strength copper alloy split bolt with spacer separates dissimilar conductors and accommodates copper-to-copper, copper-to-aluminum and aluminum-to-aluminum connections

Specifications

Material: Silicon Bronze
Standards: California Proposition 65
Finish: Tin Plated
Material: Silicon Bronze
Finish: Tin Plated
Standards: California Proposition 65