RadioRA 2 Wall Mount Keypad, White

Item #: 0892878

Cat #: RRD-W3BSRL-WH

UPC: 027557988988

Company wide:
0 in stock

Overview

RadioRA Wall Mount Keypad, 0.6W/120V, 3 Button, Raise/Lower, Color: White.

RadioRA 2 Wall-mounted Keypad, 3-button spaced keypad with raise/lower in white

Also known as: 027557988988, RRD-W3BSRL-WH, LUTRRDW3BSRLWH

Specifications

Type: Keypad, 3 Button
Volts AC: 120
Color: White
Mounting: Knuckle
Wattage: 0.600
Family / Style: RadioRA 2
Type: Keypad, 3 Button
Color: White
Wattage: 0.600
Volts AC: 120
Mounting: Knuckle
Family / Style: RadioRA 2