Split Bolt Connector, Tinned, 3/0 Stranded-350 kcmil Stranded, 95 mm² Stranded-150 mm² Stranded

Item #: 0892870

Cat #: ESBP350

UPC: 782856313144

$ 46.00 EA
Company wide:
0 in stock
Documents & Guides
Split Bolt Connector, Tinned, 3/0 Stranded-350 kcmil Stranded, 95 mm² Stranded-150 mm² Stranded

Overview

Split Bolt Connector, Tinned, 3/0 Stranded-350 kcmil Stranded, 95 mm² Stranded-150 mm² Stranded

Unplated high-strength silicon bronze accommodates copper to copper connections.

Also known as: 782856313144, ESBP350, CADESBP350

Features & Benefits

  • Unplated high-strength silicon bronze accommodates copper to copper connections
  • Tin plated, high-strength copper alloy split bolt with spacer separates dissimilar conductors and accommodates copper-to-copper, copper-to-aluminum and aluminum-to-aluminum connections

Specifications

Material: Silicon Bronze
Standards: California Proposition 65
Finish: Tin Plated
Material: Silicon Bronze
Finish: Tin Plated
Standards: California Proposition 65