Double Pushbutton, Start/Stop, 22mm

Item #: 0892866

Cat #: MPD4-11C

UPC: 320500277581

$ 51.40 EA
Company wide:
10 in stock
Documents & Guides
22.5 mm, Non-metallic Heavy-Duty Double Pushbutton Operator, Extended Non-Illuminated Pushbuttons and Center Light, Bezel: Black. Top Color: Green. Bottom Color: Red. Both Momentary, Top Inscription: Start. Bottom Inscription: Stop. NEMA Rating: 4X, 13. ***Includes: Contact Block Holder***

Overview

22.5 mm, Non-metallic Heavy-Duty Double Pushbutton Operator, Extended Non-Illuminated Pushbuttons and Center Light, Bezel: Black. Top Color: Green. Bottom Color: Red. Both Momentary, Top Inscription: Start. Bottom Inscription: Stop. NEMA Rating: 4X, 13. ***Includes: Contact Block Holder***
Also known as: 320500277581, MPD4-11C, ABBMPD411C

Specifications

Family / Style: Modular
Type: Legend: Start, Non-Illuminated, Legend: Stop, Momentary
IP/NEMA Rating: NEMA 4X, NEMA 13
Family / Style: Modular
IP/NEMA Rating: NEMA 4X, NEMA 13
Type: Legend: Start, Non-Illuminated, Legend: Stop, Momentary