Split Bolt Connector, Tinned, #8 Solid-#2 Stranded, 10 mm² Stranded-25 mm² Stranded

Item #: 0892826

Cat #: ESBP2

UPC: 782856313090

$ 12.15 EA
Company wide:
0 in stock
Documents & Guides
CAD ESBP2 SPLIT BOLT DUAL RAT

Overview

CAD ESBP2 SPLIT BOLT DUAL RAT

Unplated high-strength silicon bronze accommodates copper to copper connections.

Also known as: 782856313090, ESBP2, CADESBP2

Features & Benefits

  • Unplated high-strength silicon bronze accommodates copper to copper connections
  • Tin plated, high-strength copper alloy split bolt with spacer separates dissimilar conductors and accommodates copper-to-copper, copper-to-aluminum and aluminum-to-aluminum connections

Specifications

Material: Silicon Bronze
Standards: California Proposition 65
Finish: Tin Plated
Material: Silicon Bronze
Finish: Tin Plated
Standards: California Proposition 65