Red Plug Lockout, 120V - Small

Item #: 0892823

Cat #: 103534

UPC: 754473175191

$ 15.00 EA
Clearance
Price good while supplies last
Company wide:
1 in stock
Documents & Guides
Plug Lockout, 120V, Small, Color: Red.

Overview

Plug Lockout, 120V, Small, Color: Red.

Electrical plug lockouts are a simple solution for electric equipment lockout procedures. They prevent electrical plugs from being inserted into a wall outlet.

Also known as: 754473175191, 103534, BRA103534

Specifications

Color: Red
Standards: California Proposition 65
Color: Red
Standards: California Proposition 65