Split Bolt Connector, #6 Solid-#2 Stranded, 16 mm² Stranded-25 mm² Stranded

Item #: 0892806

Cat #: ESB2

UPC: 782856312130

Company wide:
0 in stock
Documents & Guides
CAD ESB2 SPLIT BOLT SIL BRZ 6

Overview

CAD ESB2 SPLIT BOLT SIL BRZ 6

Unplated high-strength silicon bronze accommodates copper to copper connections.

Also known as: 782856312130, ESB2, CADESB2

Features & Benefits

  • Unplated high-strength silicon bronze accommodates copper to copper connections
  • Tin plated, high-strength copper alloy split bolt with spacer separates dissimilar conductors and accommodates copper-to-copper, copper-to-aluminum and aluminum-to-aluminum connections

Specifications

Material: Silicon Bronze
Standards: California Proposition 65
Allowable Gauge Range: 6 - 2
Material: Silicon Bronze
Allowable Gauge Range: 6 - 2
Standards: California Proposition 65