nVent ERICO Hammerlock Ground Clamp, Galvanized, Copper, 5/8" dia, #6 Solid-#4 Solid, 16 mm² Strand

Item #: 0892759

Cat #: EHL58G1K1K

UPC: 782856513452

$ 65.32 EA
Company wide:
0 in stock
Documents & Guides
nVent ERICO Hammerlock Ground Clamp, Galvanized, Copper, 5/8" dia, #6 Solid-#4 Solid, 16 mm² Stranded

Overview

nVent ERICO Hammerlock Ground Clamp, Galvanized, Copper, 5/8" dia, #6 Solid-#4 Solid, 16 mm² Stranded

Irreversible mechanical connection connects the grounding conductor to the ground rod.

Also known as: 782856513452, EHL58G1K1K, CADEHL58G1K1K

Features & Benefits

  • Irreversible connection with excellent mechanical strength
  • Fast and simple installation requires only a hammer
  • No special training required
  • Low resistance connection
  • Provides a visual indication of completed connection
  • Allows for “T" or pass-through connections
  • Suitable for Copperweld® steel conductors

Specifications

Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 6 - 4
Material: Copper
Allowable Gauge Range: 6 - 4
Standards: California Proposition 65