
nVent ERICO Hammerlock Ground Clamp, Copper-bonded, Copper, 5/8" dia, 1/0 Stranded-2/0 Stranded
Item #: 0892754
Cat #: EHL58C2G
UPC: 782856516279
$ 44.20 EA
Company wide:
0
in stock
Documents & Guides
Irreversible mechanical connection connects the grounding conductor to the ground rod. It is fast and easy to install and only requires a hammer.
Overview
Irreversible mechanical connection connects the grounding conductor to the ground rod. It is fast and easy to install and only requires a hammer.
Irreversible mechanical connection connects the grounding conductor to the ground rod.
Also known as: 782856516279, EHL58C2G, CADEHL58C2G
Features & Benefits
- Irreversible connection with excellent mechanical strength
- Fast and simple installation requires only a hammer
- No special training required
- Low resistance connection
- Provides a visual indication of completed connection
- Allows for “T" or pass-through connections
- Suitable for Copperweld® steel conductors
Specifications
| Material: | Copper |
| Standards: | California Proposition 65, Build America Buy America Compliant |
| Allowable Gauge Range: | 1/0 - 2/0 |
| Material: | Copper |
| Allowable Gauge Range: | 1/0 - 2/0 |
| Standards: | California Proposition 65, Build America Buy America Compliant |