nVent ERICO Hammerlock Ground Clamp, Copper-bonded, Copper, 1/2" dia, #6 Solid-#4 Solid, 16 mm² Str

Item #: 0892677

Cat #: EHL12FC1K

UPC: 782856470762

$ 43.20 EA
Company wide:
0 in stock
Documents & Guides
nVent ERICO Hammerlock Ground Clamp, Copper-bonded, Copper, 1/2" dia, #6 Solid-#4 Solid, 16 mm² Stranded

Overview

nVent ERICO Hammerlock Ground Clamp, Copper-bonded, Copper, 1/2" dia, #6 Solid-#4 Solid, 16 mm² Stranded

Irreversible mechanical connection connects the grounding conductor to the ground rod.

Also known as: 782856470762, EHL12FC1K, CADEHL12FC1K

Features & Benefits

  • Irreversible connection with excellent mechanical strength
  • Fast and simple installation requires only a hammer
  • No special training required
  • Low resistance connection
  • Provides a visual indication of completed connection
  • Allows for “T" or pass-through connections
  • Suitable for Copperweld® steel conductors

Specifications

Material: Copper
Standards: California Proposition 65, Build America Buy America Compliant
Allowable Gauge Range: 6 - 4
Material: Copper
Allowable Gauge Range: 6 - 4
Standards: California Proposition 65, Build America Buy America Compliant