TPIDKL40VALED

Item #: 0892672
Cat #: DKL40VALED
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides

Overview

TPIDKL40VALED
Also known as: DKL40VALED, TPIDKL40VALED

Specifications

Color: Yellow/Black
Wattage: 12
Lumens: 960
Mounting: Bracket
Standards: California Proposition 65
Light Technology: LED
Color: Yellow/Black
Lumens: 960
Standards: California Proposition 65
Wattage: 12
Mounting: Bracket
Light Technology: LED

Customer Reviews

No reviews for this product
(0)