Fuse Holder Terminal Block, Type: D 4/8.SFI.ADO

Item #: 0892655

Cat #: 0399 785.03

UPC: 662019222585

$ 11.10 EA
Company wide:
0 in stock
Documents & Guides
Fuse Holder Terminal Block. Screw Clamp. Type: D 4/8.SFI.ADO. Color: Gray. 600V/10A. Size: 1.5 mm Block, 8 mm Spacing. DIN 3. Wire Size: 22 - 10 AWG.

Overview

Fuse Holder Terminal Block. Screw Clamp. Type: D 4/8.SFI.ADO. Color: Gray. 600V/10A. Size: 1.5 mm Block, 8 mm Spacing. DIN 3. Wire Size: 22 - 10 AWG.
Also known as: 662019222585, 0399 785.03, ENT1SNA399785R0300

Specifications

Type: Fuse Holder, Fuse Block, Screw Clamp
Amps: 10
Mounting: DIN Rail
Color: Gray
Family / Style: Entrelec
Type: Fuse Holder, Fuse Block, Screw Clamp
Mounting: DIN Rail
Family / Style: Entrelec
Amps: 10
Color: Gray