Shallow Strut - Steel, HDG, 13/16" x 1-5/8", 20'

Item #: 0892647

Cat #: P4100T 20HG

UPC: 702316512405

$ 5.23 FT
Company wide:
0 in stock
Documents & Guides
Shallow Strut - Elongated Holes on Back, Height: 13/16", Width: 1-5/8", Material: Steel, Finish: Hot Dipped Galvanized, Gauge: 14, Length: 20 feet. Color: Silver.

Overview

Shallow Strut - Elongated Holes on Back, Height: 13/16", Width: 1-5/8", Material: Steel, Finish: Hot Dipped Galvanized, Gauge: 14, Length: 20 feet. Color: Silver.

Channel - Steel, HDG, 13/16" x 1-5/8", 20'

Also known as: 702316512405, P4100T 20HG, PSTP4100T20HG, half strut

Specifications

Length: 20 ft
Height: 13/16 in
Material: Steel
Width: 1-5/8 in
Finish: Hot Dipped Galvanized
Length: 20 ft
Material: Steel
Finish: Hot Dipped Galvanized
Height: 13/16 in
Width: 1-5/8 in