
Power Distribution Block, Dual Rated, 1 Pole
Item #: 0892598
Cat #: PDBU-55-500-1
UPC: 783669594959
$ 988.02 EA
Company wide:
0
in stock
Power Distribution Block, Dual Rated, Line Conductor Range 500-3/0, Load Range 500-3/0, 5 Ports Per Pole Line Side, 5 Ports Per Pole Load Side, 1 Pole, UL, CSA
Overview
Power Distribution Block, Dual Rated, Line Conductor Range 500-3/0, Load Range 500-3/0, 5 Ports Per Pole Line Side, 5 Ports Per Pole Load Side, 1 Pole, UL, CSA
Also known as: 783669594959, PDBU-55-500-1, ILSPDBU555001
Features & Benefits
- Rated for copper or aluminum conductors
- Lay-in primary ports allow feed through of two primary conductors with no need to break the main feeder cable
- Valox insulating base provides a high degree of impact resistance with superior insulating qualities
Specifications
| Color: | Black |
| Poles: | 1 |
| Standards: | California Proposition 65 |
| Color: | Black |
| Standards: | California Proposition 65 |
| Poles: | 1 |