Hydraulic Punch Kit, 3 Piece Die Set, 3-1/2", 4", and 4-1/2"

Item #: 0892565

Cat #: HPTK3

UPC: 781002820437

Company wide:
0 in stock
Documents & Guides
Hydraulic Punch Kit, 3 Piece Die Set, Sizes, 3-1/2 Inch, 4 Inch, and 4-1/2 Inch, Ultra Heavy Duty Carrying Case

Overview

Hydraulic Punch Kit, 3 Piece Die Set, Sizes, 3-1/2 Inch, 4 Inch, and 4-1/2 Inch, Ultra Heavy Duty Carrying Case

The HPTK3 is a 3 piece kit that includes cup and dies for 3'', 3-1/2'', and 4'' conduit. Packed in an ultra heavy duty carrying case with industrial strength latches.

Also known as: 781002820437, HPTK3, DOTHPTK3

Specifications

Type: Kit, Knockout Punch
Diameter: 3 1/2 in, 4 in, 4 1/2 in
Type: Kit, Knockout Punch
Diameter: 3 1/2 in, 4 in, 4 1/2 in