Ground Clamp, 4-1/4 to 6 Inch, 4 to 10 AWG, Bronze

Item #: 0892559

Cat #: CWP6J

UPC: 782856306788

$ 105.26 EA
Company wide:
0 in stock
Documents & Guides
Water Pipe Ground Clamp, Silicon Bronze, 4 1/2"–6" Pipe, #10 Solid-#4 Stranded, 6 mm² Stranded-16 mm² Stranded

Overview

Water Pipe Ground Clamp, Silicon Bronze, 4 1/2"–6" Pipe, #10 Solid-#4 Stranded, 6 mm² Stranded-16 mm² Stranded

nVent ERICO Water Pipe Ground Clamp is used for grounding copper conductors to metallic water pipes or ground rods.

Also known as: 782856306788, CWP6J, CADCWP6J

Features & Benefits

  • Manufactured from high-strength silicone bronze for superior durability and corrosion resistance
  • Used for connecting copper conductors to metallic water pipe or ground rods
  • Designed for effectively connecting copper conductors to metallic water pipes or ground rods
  • Ensures a secure and low-resistance path for grounding applications
  • Suitable for a range of conductor and pipe sizes

Specifications

Material: Bronze
Standards: California Proposition 65
Allowable Gauge Range: 10 - 4
Material: Bronze
Allowable Gauge Range: 10 - 4
Standards: California Proposition 65