Water Pipe Ground Clamp, Silicon Bronze, 1 1/4"–2" Pipe, #10 Solid-#2 Stranded, 6 mm² Stranded-25 mm

Item #: 0892541

Cat #: CWP2JU

UPC: 782856309284

$ 40.28 EA
Company wide:
0 in stock
Documents & Guides
Water Pipe Ground Clamp, Silicon Bronze, 1 1/4"–2" Pipe, #10 Solid-#2 Stranded, 6 mm² Stranded-25 mm² Stranded

Overview

Water Pipe Ground Clamp, Silicon Bronze, 1 1/4"–2" Pipe, #10 Solid-#2 Stranded, 6 mm² Stranded-25 mm² Stranded

nVent ERICO Water Pipe Ground Clamp is used for grounding copper conductors to metallic water pipes or ground rods.

Also known as: 782856309284, CWP2JU, CADCWP2JU

Features & Benefits

  • Manufactured from high-strength silicone bronze for superior durability and corrosion resistance
  • Used for connecting copper conductors to metallic water pipe or ground rods
  • Designed for effectively connecting copper conductors to metallic water pipes or ground rods
  • Ensures a secure and low-resistance path for grounding applications
  • Suitable for a range of conductor and pipe sizes

Specifications

Material: Silicon Bronze
Standards: California Proposition 65
Allowable Gauge Range: 10 - 2
Material: Silicon Bronze
Allowable Gauge Range: 10 - 2
Standards: California Proposition 65