Wtr/Gas Pipe Grnd Clmp,Outdr,1 1/4"–2" Pipe,#10 Sol-#2 Strnd,6mm²Sol-25 mm²Strnd

Item #: 0892524

Cat #: CWP2JSH

UPC: 782856707837

Company wide:
0 in stock
Documents & Guides
Used for connecting copper conductors to metallic water pipe, ground rods, or flexible gas pipe (CSST) with brass hex fittings. It is made with High-strength silicone bronze. Used for outdoor applications.

Overview

Used for connecting copper conductors to metallic water pipe, ground rods, or flexible gas pipe (CSST) with brass hex fittings. It is made with High-strength silicone bronze. Used for outdoor applications.

The nVent ERICO PermaGround Water and Gas Pipe Ground Clamp is designed to provide a secure electrical connection for grounding systems.

Also known as: 782856707837, CWP2JSH, CADCWP2JSH

Features & Benefits

  • Used for connecting copper water pipe, galvanized pipe or steel conduit
  • Suitable for use with copper or aluminum conductors

Specifications

Material: Silicon Bronze
Standards: California Proposition 65
Allowable Gauge Range: 10 - 2
Material: Silicon Bronze
Allowable Gauge Range: 10 - 2
Standards: California Proposition 65