Pipe to Rigid Conduit Ground Clamp, 1 1/4"–2" Water Pipe, 3/4" Rigid, #10 Solid-2/0 Stranded

Item #: 0892505

Cat #: CWP2JH34

UPC: 782856306863

Company wide:
0 in stock
Documents & Guides
CAD CWP2JH34 CLAMP PIPE 3/4CO

Overview

CAD CWP2JH34 CLAMP PIPE 3/4CO

nVent ERICO Pipe to Rigid Conduit Ground Clamp is a clamp used for electrical grounding connections between rigid conduit systems and a metallic water pipe.

Also known as: 782856306863, CWP2JH34, CADCWP2JH34

Features & Benefits

  • Ensures a secure mechanical and electrical connection for system grounding
  • Available in various sizes to accommodate common water pipe and rigid conduit dimensions

Specifications

Diameter: 3/4 in
Material: Bronze
Standards: California Proposition 65
Allowable Gauge Range: 10 - 2/0
Diameter: 3/4 in
Standards: California Proposition 65
Material: Bronze
Allowable Gauge Range: 10 - 2/0