
Water/Gas Pipe Ground Clamp, 1 1/4"–2" Pipe, #10 Solid-#2 Stranded, 6 mm² Stranded-25 mm² Stranded
Item #: 0892496
Cat #: CWP2J
UPC: 782856306764
$ 32.33 EA
Company wide:
0
in stock
Documents & Guides
Ground Clamp, 1-1/4 to 2 Inch, 2 to 10 AWG, Bronze
Overview
Ground Clamp, 1-1/4 to 2 Inch, 2 to 10 AWG, Bronze
The nVent ERICO PermaGround Water and Gas Pipe Ground Clamp is designed to provide a secure electrical connection for grounding systems.
Also known as: 782856306764, CWP2J, CADCWP2J, country clamp
Features & Benefits
- Used for connecting copper water pipe, galvanized pipe or steel conduit
- Suitable for use with copper or aluminum conductors
Specifications
| Material: | Bronze |
| Standards: | California Proposition 65 |
| Allowable Gauge Range: | 10 - 2 |
| Material: | Bronze |
| Allowable Gauge Range: | 10 - 2 |
| Standards: | California Proposition 65 |