End Clamp

Item #: 0892493

Cat #: C1968EC-1

UPC:

Company wide:
0 in stock
Documents & Guides
End Clamp, Clear Anodized Aluminum, for use with 1.963 to 1.988 in (49.9 to 50.4 mm)

Overview

End Clamp, Clear Anodized Aluminum, for use with 1.963 to 1.988 in (49.9 to 50.4 mm)
Also known as: C1968EC-1, PSRC1968EC1

Specifications

Range: 1.963 - 1.988 in
Type: End Clamp
Color: Aluminum
Range: 1.963 - 1.988 in
Color: Aluminum
Type: End Clamp