Polymer Cover, Standard Duty, 17" x 30", Blank

Item #: 0892489

Cat #: PG1730CA0009

UPC: 662037101121

$ 299.12 EA
Company wide:
0 in stock
Documents & Guides
Stackable Polymer Cover, Standard Duty, 17" x 30", with 2 Bolts, Blank Cover

Overview

Stackable Polymer Cover, Standard Duty, 17" x 30", with 2 Bolts, Blank Cover
Also known as: 662037101121, PG1730CA0009, QUAPG1730CA0009

Specifications

Material: Polymer Concrete
Width: 30 in
Material: Polymer Concrete
Width: 30 in